Shop All Wall Plates
Leviton
Switch 1 Gang Wallplate
Mfr # 84101-40
Zoro # G3967233
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Finish Smooth
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84101-40
- Zoro # G3967233
- UPC # 78477201923
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Height | 0.25 in |
Width | 3.74 in |
Length | 6.89 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Smooth |
Type | Toggle Switch |
Mount | Device |
Gang | 1 |
Standards and Certifications | UL/CSA |
Thickness | 0.255 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Application | Commercial, Residential |
Description
1-Gang Toggle Device Switch Wallplate, Oversized, 302 Stainless Steel, Device Mount, - Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- Leviton Lighting Controls