Shop All Wall Plates
Leviton
Switch 1 Gang Wallplate
Mfr # 84017-40
Zoro # G4084264
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Width 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84017-40
- Zoro # G4084264
- UPC # 78477430705
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 3.07 in |
Height | 3.00 in |
Length | 6.10 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Hole Device Telephone/Cable |
Thickness | 0.187 in |
Application | Commercial and Residential Applications |
Mount | Box |
Standards and Certifications | UL/CSA |
Gang | 1 |
Cutout | 5/8 in Dia Hole Telephone/Cable |
Mounting | Surface |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang Key Lock Power Switch Device Switch Wallplate, Device Mount, Spanner Screws and Tool, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- ACT Miniature Cable Tie, L 6", 18 Lbs, Black (6-18-UV-100)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- HONEYWELL HOME Coverplate Assembly (THP2400A1019)
- Leviton Wall Plates