Shop All Wall Plates
Leviton
Switch 1 Gang Wallplate
Mfr # 84001-40
Zoro # G3606480
product price: $3.79
/ea
Sold in multiples of 4 for $15.16
$15.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84001-40
- Zoro # G3606480
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Overall Depth | 0.2 in |
Overall Width | 2.8 in |
Plate Size | Standard |
Overall Height | 4.5 in |
Mount Hole Center-to-Center Height | 2.4 in |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 1 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Standards | CSA, UL Listed |
Features | Install Quickly and Easily |
Number of Switch Openings | 1 |
Number of Mount Holes | 2 |
For Switch Type | Toggle |
Wall Plate Type | Toggle |
Material Grade | Type 302 |
UL 94 Flammability Rating | Not Rated |
Number of USB Openings | 0 |
Number of Outlet Openings | 0 |
Resistance Properties | Non-Magnetic |
Description
Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 1, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Toggle, Mount Hole Center-to-Center Height 2.4 in, Number of Mount Holes 2, Number of Outlet Openings 0, Number of Switch Openings 1, Number of USB Openings 0, Outlet Orientation Not Applicable, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSJ1A-7M)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-9)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (P262)
- Leviton Lighting Controls