Shop All Single Straight Blade Receptacles
Leviton
Surge Supresor Device, 20 Amp
Mfr # 8490-I
Zoro # G510565744
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- IP Rating Not Rated
- Standards ANSI, C22.2, CSA Certified, UL 1449 3rd Edition Listed, UL 498, UL Listed
- Overall Depth 11.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8490-I
- Zoro # G510565744
- UPC # 078477851487
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Overall Depth | 11.5 in |
Mount Hole Center-to-Center Height | 3.4 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 4.5 in |
Mount Hole Center-to-Center Width | 3.4 in |
Face Plate Width | 4.5 in |
Maximum Wire Size | 10 AWG |
Description
Surge Supresor Device, 20 Amp, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, NEMA Enclosure Rating 5, NEMA Receptacle Configuration 5-20R, Number of Poles 2, Number of Wires 3, Receptacle Type Quad, Resistance Properties Chemical Resistant, Standards ANSI, C22.2, CSA Certified, UL 1449 3rd Edition Listed, UL 498, UL Listed, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1/2 In., Straight (3402)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB81234CW2)
- PANDUIT Spiral Wrap, 0.50"x10ft, Polyethylene, Wht (T50F-X)
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Ivory (5252-I)
- LEVITON Receptacle, 30 A Amps, 250VAC, Flush Mount, Single Outlet, 6-30R, Black (5372-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Decorator Duplex Outlet, 5-20R, White (16362-SGW)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- LEVITON Receptacle Flush Mnt 50A (5206-S00)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- HUBBELL Straight Blade Receptacle, 1 Outlet, NEMA 14-50R, 50 A, 125/250V AC, 3 Poles, 4 Wires, Black (HBL9450A)
- Leviton Straight Blade Devices