Shop All Surge Protectors
Leviton
Surge Suppressor, 12V, 2 Poles, 2
Mfr # 3812-DIN
Zoro # G4052344
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Voltage 12V
- Number of Poles 2
- Number of Wires 2
- Enclosure NEMA Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3812-DIN
- Zoro # G4052344
- UPC # 78477959053
- Country of Origin Mexico
- Category Surge Protectors
Details
Item | Surge Suppressor |
Mounting Style | DIN Rail |
Voltage | 12V |
Number of Poles | 2 |
Number of Wires | 2 |
Enclosure NEMA Rating | NEMA 1 |
Description
12 Volt DC, 2 Pole, 2 Wire, Equipment Cabinet SPD Surge Protective Device, Wired-In Module, DIN-Rail Mounted, Terminal Block Wired, in a NEMA 1 Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 25A, Time-Delay, 250V AC, Cylindrical (FRN-R-25)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- NVENT ERICO Surge Protector, 3 Phase, 240V, 3 Poles, 3 (SES160B240D)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- Leviton Power System Protection