Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # T5380-T
Zoro # G4064524
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Nominal Discharge Current 3 kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5380-T
- Zoro # G4064524
- UPC # 78477657652
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Details
Item | Surge Suppressor |
Voltage | 125V |
Number of Poles | 2 |
Voltage Protection Rating | 600V (L-N, N-G), 700V (L-G) |
Number of Wires | 3 |
Nominal Discharge Current | 3 kA |
Max. Continuing Operating Voltage | 150V |
Mounting | Wall |
Type | Surge Protective Receptacle |
Application | Commercial and Residential Applications |
Screw Terminal Torque | 14-18 in-lbs |
Amperage Rating | 20 A |
Voltage Rating | 125 V |
Description
125V- 20A Tamper Resistant Surge Suppressor Device. Decora Duplex Receptacle. Commercial Specification Grade Version. Non-alarmed. Back and Side Wired With Indicator LED. L-N/ N-G 600V. L-G 700V. Type 3. In. 3kA. Mcov. 150V - Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Female Quick Disconnects (large), PK 25 (D63)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M4)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-714 1/8 Blk 6)
- PANELTRONICS Circuit Breaker, 10A, 1 Pole, Not Rated (206-052S)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 1 (AGDN12010R)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- CITEL Line Protector, 24V, 2 (DLAW-24D3)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS240S-120-Ex)
- Leviton Power System Protection