Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT838-W
Zoro # G4051023
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT838-W
- Zoro # G4051023
- UPC # 78477522318
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Size | 3.81 in H x 1.78 in W x 2.05 in D |
Description
20A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Alarmed Hospital Grade - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- LEVITON Wall Swtch, 2-Pole, 120/277V, 20A, Wht, Toggl (1222-2W)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC (7260)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 200kA (TPS3E1120D2)
- UBIQUITI NETWORKS COMMERCIAL Ethernet Surge Protector, ETHSPG2 (ETH-SP-G2)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 277/480V, 3 Poles, 4 (M9L33480)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- Leviton Surge Protectors