Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT838-I
Zoro # G4049106
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT838-I
- Zoro # G4049106
- UPC # 78477522295
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Height | 4.25 in |
Size | 4.21 in H x 1.78 in W x 2.05 in D |
Description
125V/20A Lev-Lok Surge Suppressor Device. Tamper Resistant. Hospital Grade. Alarmed Version With Indicator Led. VPR L-N/ N-G 600V. L-G 700V. Type 3 Device. Listed CuLus. 1449 3rd Edition - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGC30C)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- AUTOMATION SYSTEMS INTERCONNECT 2 pole, including base, pluggable MOV, GDT surge protector modules, visual indication, 120 Vac (ASISP150-PN)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- Leviton Power System Protection