Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT838-B
Zoro # G4028797
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT838-B
- Zoro # G4028797
- UPC # 78477522325
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Height | 4.25 in |
Size | 3.81 in H x 1.78 in W x 2.05 in D |
Description
20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Hospital Grade - BLUE Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 2 M (GBLC2-D4-02)
- GAMPAK CONN NM 1-1/4"" (44664)
- REMKE Cord Grip, Steel, 1/2" NPT, .250-.312 (RSRS-105)
- ADVANCE CABLE TIES 7 50lb Orange Cable Tie 100/BG (AL-07-50-3-C)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- Leviton Surge Protectors