Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT828-T
Zoro # G4029558
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT828-T
- Zoro # G4029558
- UPC # 78477522219
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Description
15A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Hospital Grade - LIGHT ALMOND Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 21 in. (EXGJH-121)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV07510N)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS80-277Y)
- SOUTHWIRE TRC 50A Entry Level Portable Surge Guard (44270)
- Leviton Surge Protectors