Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT828-I
Zoro # G4045545
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT828-I
- Zoro # G4045545
- UPC # 78477522189
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Size | 4.21 in L x 1.78 in W x 2.05 in H |
Description
125V/15A Lev-Lok Surge Suppressor Device. Tamper Resistant. Hospital Grade. Alarmed Version With Indicator Led. VPR L-N/ N-G 600V. L-G 700V. Type 3 Device. Listed CuLus. 1449 3rd Edition - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- LEGRAND Wall Switch, 3-Way Switch Type, 20A (PS20AC3I)
- SQUARE D Load center accessory, QO/Homeline, lug kit, neutral, 125A, AWG 14-2/0, aluminum or copper (LK125AN)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- Leviton Surge Protectors