Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT738-W
Zoro # G3966402
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MT738-W
- Zoro # G3966402
- UPC # 78477522158
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Height | 4.25 in |
Description
20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Commercial Grade - WHITE Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Red (WL904-10-RED)
- MARINCO 8215 Marinco 15A 125V 2P 3W Hosptial Grade Plug (8215)
- DWYER INSTRUMENTS TEMP CTL BOILER 110VA (TS2-110R)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- DENT FIX EQUIPMENT VEHICLE SURGE PROTECTOR 601 (DF601A)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (M50-277Y-A)
- ALLEN BRADLEY 130-250V-Ac 130-250V-Dc Surge Suppressor (199-FSMA11)
- Leviton Surge Protectors