Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT738-B
Zoro # G3970776
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT738-B
- Zoro # G3970776
- UPC # 78477522165
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Height | 4.25 in |
Size | 4.21 in H x 1.78 in W x 2.05 in D |
Description
20A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Commercial Grade - BLUE Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- RACO Electrical Box Cover, Round, 6209, Flush Cover (6209)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-DC-12TC1)
- INSTALLBAY BY METRA FUSEHOLDER AGU 4/8 GAUGE (FHAGU)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SURGE TRAP Surge Protector, 3 Phase, 277/480V (STXR480Y05N)
- SIEMENS Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (TPS3E12100X02)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- Leviton Surge Protectors