Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT728-W
Zoro # G3966323
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT728-W
- Zoro # G3966323
- UPC # 78477522103
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Height | 4.25 in |
Description
15A, 125V, Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle, Indicator Light, Alarmed, Commercial Grade - WHITE Mating Lev-Lok Wiring Module Required for Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- GENERAC 16-circuit 100 Amp Load Center ATS - NEMA 1 CUL (RXG16EZA1)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 20A, 32V DC, Non-Indicating, 5 PK (ATM-20LP)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2, 25kA (STV25K24S)
- MERSEN Surge Protector, 3 Phase, 480V, 3 Poles, 4, 75kA (STP480D07)
- SQUARE D Surge Protector, 1 Phase, 120V, 2 Poles, 3 (HFNF120IESE005)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4, 200kA (TDX200S120/208)
- Leviton Surge Protectors