Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3
Mfr # MT538-W
Zoro # G4064287
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MT538-W
- Zoro # G4064287
- UPC # 78477522004
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 2 1/4 in |
Depth | 4 1/4 in |
Width | 2 in |
Description
20A 125V Lev-Lok Tamper-Resistant Surge Protective Decora Duplex Receptacle Indicator Light Non-Alarmed Commercial Grade - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 250VAC L6-20R BK/WT (HBL2323)
- REMKE Receptacle, Dual Key, M, 3 Pole, 1, 1/4" NPT (203R0010P)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Line Protector, 150V, 2 (DLA-170)
- ARCON 19666 50A 240V Surge Protector (AR324309)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- SURGE TRAP Surge Protector, 1 Phase, 120/240V (STXR240S05N)
- Leviton Surge Protectors