Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS TVSS REPLACEMENT MODULE
Mfr # HC120-M40
Zoro # G4070517
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Length 5 1/2 in
- Depth 3 1/2 in
- Type Surge Replacement Module
- Height 3.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # HC120-M40
- Zoro # G4070517
- UPC # 78477130421
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 1/2 in |
Depth | 3 1/2 in |
Height | 3.5000 in |
Details
Item | Surge Suppressor |
Voltage | 120/208V |
Type | Surge Replacement Module |
Application | Commercial and Residential Applications |
Amperage Rating | 200k A |
Voltage Rating | 120/208 V |
Description
120/208 VAC Surge Replacement Module. For use with the following surge panel: 74120-7M3 (7)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3 (TVS5HWA10X)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4 (BSPD24DING)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STXR240S05)
- Leviton Surge Protectors