Shop All Surge Protectors
Leviton
Surge Suppressor, 3 Phase, 244/480V, 640 kA
Mfr # HC277-M53
Zoro # G4080362
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 3
- Voltage 244/480V
- Max. Surge Current per Phase 640 kA
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # HC277-M53
- Zoro # G4080362
- UPC # 78477130728
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 4 in |
Width | 4 in |
Height | 4.00 in |
Details
Item | Surge Suppressor |
Mounting Style | Panel |
Phase | 3 |
Voltage | 244/480V |
Max. Surge Current per Phase | 640 kA |
Type | SPD Replacement Module |
Application | Commercial Applications |
Standard | cURus |
Specifications | 244/480 VAC, 640 kA Per Phase Maximum Surge Current |
Suitable For Use With | 74277-7M3 3-Phase Type 2 7-Mode 30 WYE 4-Wire 277/480 VAC 75000/74000 Series Ground Panel |
Description
277/480V 3-Phase, Surge Panel with Replaceable Surge Modules, 7-mode, Enhanced Surge Counter, 640kA per phase Max Surge Current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical (BP/NON-30)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX9ARCNT16)
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SIEMENS Surge Protector, 3 Phase, 480V, 3 Poles, 3 (TPS3F12300XD2)
- CITEL Line Protector, 150V, 2 (DLA-170)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- Leviton Power System Protection