Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS TVSS REPL MOD FOR 74277
Mfr # HC277-M40
Zoro # G4075968
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5000 in
- Depth 3.5 in
- Application Commercial Applications
- Standard cURus
- Suitable For Use With 74277-7M3 Type 2 7-Mode 30 WYE 4-Wire 277/480 VAC 75000/74000 Series Ground Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # HC277-M40
- Zoro # G4075968
- UPC # 78477130698
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.5000 in |
Depth | 3.5 in |
Details
Item | Surge Suppressor |
Application | Commercial Applications |
Standard | cURus |
Suitable For Use With | 74277-7M3 Type 2 7-Mode 30 WYE 4-Wire 277/480 VAC 75000/74000 Series Ground Panel |
Specifications | 120/208 VAC |
Description
7-Mode 30 WYE 4 Wire + Ground 277/480 V AC 75000/74000 Series Panel Mount Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- WIEGMANN Junction Box Screw Cover, Carbon Steel, Screw Cover (RSC161610)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSP2016)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2SURGE)
- CITEL DIN Rail Dc Protector, 350Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-350DC)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, F-F Sma Connector (P8AX09-6G-SMA/FF)
- TELEMATIC Protection Device Surge Suppressor (TP48-N)
- Leviton Power System Protection