Shop All Surge Protectors
Leviton
Surge Suppressers Tvss Remote Supervisor Mod
Mfr # 52000-RS
Zoro # G4060026
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Length 7 7/8 in
- Depth 5.6250 in
- Type Type 2 Suppression Transient Voltage
- Height 5.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 52000-RS
- Zoro # G4060026
- UPC # 78477826928
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7 7/8 in |
Depth | 5.6250 in |
Height | 5.6250 in |
Details
Item | Surge Suppressor |
Voltage | 125V |
Type | Type 2 Suppression Transient Voltage |
Application | Commercial Applications |
Standard | UL Listed 1449 |
Description
Transient Voltage Surge Suppression Remote Supervisor Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 300A, Fast-Acting, 150V AC, Bolt-On (FWA-300B)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- TELEMATIC Protection Device Surge Suppressor (TP48-N)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS44US-480D)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 120 kA (MA1IMA12)
- Leviton Power System Protection