Shop All Surge Protectors
Leviton
Surge Suppressers Tvss For Ge Fanuc
Mfr # 3860-GEF
Zoro # G4068636
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8750 in
- Depth 6.7500 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3860-GEF
- Zoro # G4068636
- UPC # 78477002414
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.8750 in |
Depth | 6.7500 in |
Details
Item | Surge Suppressor |
Application | Industrial Applications |
Description
100 Volt DC Pole, Communication Module Surge Protective Device, Ge Fanuc Control Bus Network, Surface and Din-Rail Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, 0.5A, 30VAC/DC (R310AD-1C)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- ZORO SELECT Clamp, OD 1/2 In, 1/2 In W, Cushion, PK50 (COL0809Z1)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL Line Protector, 1 Phase, 277V (MSB10-480(UL))
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS44US-480D)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- CITEL Line Protector, 1 Phase, 277V (MSB10-120(UL))
- Leviton Surge Protectors