Shop All Surge Protectors
Leviton
Surge Suppressers Tvss For Controlnet
Mfr # 3862-CON
Zoro # G4067778
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.8750 in
- Depth 6.7500 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3862-CON
- Zoro # G4067778
- UPC # 78477002438
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 7.8750 in |
Depth | 6.7500 in |
Details
Item | Surge Suppressor |
Application | Industrial Applications |
Description
9.18 Volt DC Pole, Communication Module Surge Protective Device, Control Net Networks, Surface and Din-Rail Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1. (711-0130)
- EATON Limit Switch, Wobble Stick, 1NC/1NO, 6A @ 250V AC, Actuator Location: Top (LSM-11S-S)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATC-10-RP)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground (HEPD80)
- SQUARE D Square D By Schneider Electric HEPD80 Home Electronic Protective Device (205266)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 30kA (STFE20010N)
- Leviton Surge Protectors