Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS TVSS FLUSH MT COLLAR
Mfr # 42001-FMC
Zoro # G4076257
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material Steel
- Length 12.75 in
- Width 5.38 in
- Application Commercial Applications
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42001-FMC
- Zoro # G4076257
- UPC # 78477892183
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 12.75 in |
Width | 5.38 in |
Details
Item | Surge Suppressor |
Enclosure Material | Steel |
Application | Commercial Applications |
Color | Gray |
Suitable For Use With | 32000/42000 Series Panel |
Description
Flush Mount Collar Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (4FRF9)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4EI)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL AC DIN Rail Protector, 3 Phase, 400/230V (DS42S-230/G)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254SLA)
- CITEL Surge Protection Device, 3 Phase, 480V (M50-480D-A)
- Leviton Surge Protectors