Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig20Ahos Or
Mfr # 8490-IG
Zoro # G4075024
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 500V (L-N, N-G), 600V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8490-IG
- Zoro # G4075024
- UPC # 78477851494
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Height | 4.56 in |
Description
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Isolated Ground, Surge with Indicator Light, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE1A150)
- AMPHENOL ER 3C 316S PIN RECP BOX (MS3102E14S7PW)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- TELEMECANIQUE SENSORS Limit Switch Head (ZC2JE01)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- Leviton Surge Protectors