Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig20Ahos Or
Mfr # 8490-IG
Zoro # G0572391
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Phase 1
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 500V (L-N, N-G), 600V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8490-IG
- Zoro # G0572391
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.2 in |
Face Plate Height | 4.5 in |
Overall Depth | 1.2 in |
Mount Hole Center-to-Center Height | 3.4 in |
Face Plate Width | 4.5 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 14 AWG |
Description
Straight Blade Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Quad, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON SelectorSw/COntact Block, 1NC, 30mm (30G318)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 240 kA (SSP03EMA24)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- Leviton Surge Protectors