Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig20Acom Iv
Mfr # 5490-IGI
Zoro # G4046954
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5490-IGI
- Zoro # G4046954
- UPC # 78477851401
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, 4-In-1 Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge w/ Indicator Light, Side Wired, Steel Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- VORTEC Vortex Enclosure Cooler, 900 BtuH (7715)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- CITEL Dual Pair DIN Rail Data Line Protector, 4-Pair (4 Wire+ Ground), 24V, Ul 497B (DLA2-24D3)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SCHNEIDER ELECTRIC Surge Protection Device, 3 Phase, 277 V AC (MA4IMA16)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS72US-120T/NN)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- Leviton Surge Protectors