Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig15Ahos Iv
Mfr # 8480-IGI
Zoro # G4050436
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8480-IGI
- Zoro # G4050436
- UPC # 78477843628
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Description
15 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Grounding, Industrial Series Extra Heavy Duty Hospital Grade, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPS-RK-80SP)
- HALEX Lock Nut Sealer 2In (96186)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Surge Protection Device, 3 Phase, 120/208V AC (M50-120Y-B)
- SURGE TRAP Surge Protection Device, 3 Phase, 347/600V AC Wye (STXR600Y05N)
- SCHNEIDER ELECTRIC Square D 50000 amps Surge Protection Device (HOM250PSPD)
- EATON Surge Protection Device, 3 Phase, 120/208V AC Wye, 2 Poles, 3 Wires (SP1-208Y)
- Leviton Power System Protection