Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 Ig15Ahos Bl
Mfr # 8480-IGB
Zoro # G4045414
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8480-IGB
- Zoro # G4045414
- UPC # 78477843659
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Description
15 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Grounding, Surge with Indicator Light, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804)
- KLASS TOOLS 12" x 3.6 mm Black Zip Ties, Cable Ties (400 Zip Ties), 400PK (KLA-CON-ZIP-BLA-1236x400)
- JACKSON WIRE Tie Wire 10No 12.5Ga Blk Steel (16026344)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070T50D2)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 3 Poles, 3 Wires + Ground, 100kA (CVX100-240S)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 108kA (CHSPT2ULTRA)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS72US-120S)
- Leviton Power System Protection