Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 15Acom Iv
Mfr # 5480-I
Zoro # G4024493
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5480-I
- Zoro # G4024493
- UPC # 78477843505
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Size | 4.5 in W x 1.15 in D in |
Description
15 Amp, 125 Volt, Industrial Extra Heavy Duty Grade, 4-In-1 Receptacle, Straight Blade, Grounding, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Steel (583344)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (8501KPDR12V53)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- ARCON 19666 50A 240V Surge Protector (AR324309)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 3 Poles, 4 Wires, 75kA (STP480Y07M)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS41S-120)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- Leviton Surge Protectors