Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 15Acom Gy
Mfr # 5480-GY
Zoro # G4045423
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5480-GY
- Zoro # G4045423
- UPC # 78477843543
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Size | 4.5 in W x 1.15 in D in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 4-In-1 Receptacle, Straight Blade, Industrial Grade, Grounding, Surge w/ Indicator Light, Side Wired, Steel Strap, - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL Dual Pair DIN Rail Data Line Protector, 2-Pair (4 Wire+ Ground), 12V, Ul 497B (DLA2-12D3)
- SIEMENS Surge Protection Device, 3 Phase, 120/208V AC Wye, 3 Poles, 4 Wires + Ground, 100kA (TPS3C12100X02)
- CITEL AC DIN Rail Protector for Hazardous Locations, 240VAC, 1Ph, 75kA Imax, UL Listed (DS71US-275-Ex)
- NVENT ERICO Surge Protection Device, 3 Phase, 120/208V AC Wye, 4 Poles, 4 Wires + Ground, 200kA (TDX200S120/208)
- Leviton Surge Protectors