Shop All Surge Protectors
Leviton
Surge Suppressers Tvss 4 In 1 15Acom Bl
Mfr # 5480-BU
Zoro # G4050515
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Nylon
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5480-BU
- Zoro # G4050515
- UPC # 78477843536
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Description
15-Amp 125-Volt 4-In-1 Receptacle, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- GE GENERAL ELECTRIC GE EB25B12 BOARD 600V-AC 18-10AWG TERMINAL AND CONTACT BLOCK (EB25B12)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 30kA (STFE10010N)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- CITEL Dual Pair DIN Rail Data Line Protector, 4-Pair (4 Wire+ Ground), 24V, Ul 497B (DLA2-24D3)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y)
- Leviton Surge Protectors