Shop All Surge Protectors
Leviton
Surge Suppressers Supprss Surge 20Acom Gy
Mfr # 5380-GY
Zoro # G4059003
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Thermoplastic Nylon
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-GY
- Zoro # G4059003
- UPC # 78477009222
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Self Grounding, Surge with Indicator Light, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212AAPAL2)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LRA911-RS-B/120N)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- ARCON Arcon 19666 50A 240V Surge Protector (ARC-19666)
- MERSEN Surge Protection Device, 3 Phase, 347/600V AC Wye, 4 Poles, 5 Wires, 75kA (STP600YN07)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 60kA (FS060)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 50kA (CVX050-240S)
- Leviton Surge Protectors