Shop All Surge Protectors
Leviton
Surge Suppressers Supprss Surge 15Aind
Mfr # 7280-T
Zoro # G4045518
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 7280-T
- Zoro # G4045518
- UPC # 78477485651
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
15 Amp, 125 Volt, Surge Suppressor Device, Duplex Receptacle, Back & Side Wired, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 25' Length, 0.0320" Diameter, Silver (20N8025)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- CITEL AC DIN Rail Protector, 1 Phase, 240/120V (DS44S-120)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground, 200kA (TPS3E1120D2)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 60kA (FS060)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- Leviton Power System Protection