Shop All Surge Protectors
Leviton
Surge Suppressers Supprss Surge 15Ahos Wh
Mfr # 8280-W
Zoro # G0824665
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8280-W
- Zoro # G0824665
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.6 in |
Overall Depth | 1.6 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.8 in |
Description
Straight Blade Decora Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE ELECTRIC Electrical Box Cover, 1 Gang, Round, PVC (8100PVG)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-N/MF)
- CITEL Surge Protector, 1 Phase, 240/480V, 2 (DS72US-240T/NN)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- MERSEN Surge Protector, 3 Phase, 240V, 3 Poles, 3, 50kA (STXR240D05)
- Leviton Power System Protection