Shop All Surge Protectors
Leviton
Surge Suppressers Supprss Surge 15Ahos Iv
Mfr # 8280-I
Zoro # G4060403
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8280-I
- Zoro # G4060403
- UPC # 78477009017
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/ Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.09", 100ft (HSTT09-C)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, L-G/L-L/L-N/N-G, NEMA 4X (FS140)
- CITEL Surge Protector, 3 Phase, 120/208V, 3 (DS73US-120Y/NN)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- Leviton Surge Protectors