Shop All Surge Protectors
Leviton
Surge Suppressor, 125V, 2 Poles, 3, 9kA (L-G), 18kA (L-N)
Mfr # 5280-R
Zoro # G4062853
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5280-R
- Zoro # G4062853
- UPC # 78477663233
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 5 3/8 in |
Width | 2.81 in |
Height | 5.3750 in |
Size | 4.06 in H x 1.52 in W x 1.14 in D |
Description
15A 125V. Surge Suppressor Device. Duplex Receptacle. Commercial Specification Grade. Non-alarmed. Back and Side Wired. Clamping L-N. L-G. N-G 500/600/600V. Type 3 3kA In. Listed To UL 1449 3rd Edition. - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, PVC (6386)
- SQUARE D Contactor+Starter Coil Sz5 110/12050/60 (3109632050)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312HH)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- PHOENIX CONTACT VALVETRAB 440V-AC SURGE SUPPRESSOR (VAL-MS 400 ST 28 16 39 9)
- NVENT ERICO Surge Protector, 3 Phase, 277/480V, 4 Poles, 4 (TDX300S277/480)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- Leviton Surge Protectors