Shop All Surge Protectors
Leviton
Surge Suppressers Supprs Surg Ig20Acom Wh
Mfr # 5380-IGW
Zoro # G4048494
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Thermoplastic Nylon
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-IGW
- Zoro # G4048494
- UPC # 78477009284
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Description
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Clear (WL-SW-050-50-CL)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- BRYANT Surge Suppressor, 1 Phase, 2 Poles (21254HSA)
- SQUARE D Surge Protection Device, 3 Phase, 480V AC Delta, 1 Poles, 3 Wires + Ground, 100kA (TVS5HWA10X)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 25kA (STFV15010N)
- EATON Surge Protection Device, 2 Phase, 480V AC, 2 Poles, 2 Wires + Ground (AGDN48020R)
- Leviton Power System Protection