Shop All Surge Protectors
Leviton
Surge Suppressers Supprs Surg Ig20Acom Iv
Mfr # 5380-IGI
Zoro # G3724482
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 3
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5380-IGI
- Zoro # G3724482
- UPC # 78477009260
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 5 in |
Depth | 2.38 in |
Width | 2.81 in |
Height | 2.38 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Wire Size | 14-6 AWG |
Dimensions | 3.75 in H x 2.75 in W x 2.1 in D |
Description
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rd Plngr, Top, 1.24 in (9007GD)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- MERSEN Surge Protector, 1 Phase, 240/480V, 2 Poles, 3, 75kA (STP480S07)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2, 10kA (BSPD48RJ45)
- Leviton Surge Protectors