Shop All Surge Protectors
Leviton
Surge Suppressers Supprs Surg Ig15Ahos Wh
Mfr # 8280-IGW
Zoro # G0824647
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 600V (L-N, N-G), 700V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8280-IGW
- Zoro # G0824647
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.6 in |
Face Plate Width | 1.8 in |
Minimum Wire Size | 14 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.6 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.8 in |
Description
Straight Blade Decora Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color White, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12; 13, Hinged (A1210CHQR)
- HUBBELL 30A Twist-Lock Connector 2P 3W 125VAC L5-30R BK/WT (HBL2613)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- CITEL Line Protector, 24V, 8 (B480-24D3)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- 360 ELECTRICAL WL TP SURGE PROTECTR 24W (32615)
- Leviton Power System Protection