Shop All Surge Protectors
Leviton
Surge Suppressers Supprs Surg Ig15Ahos Iv
Mfr # 8280-IGI
Zoro # G0824629
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Number of Poles 2
- Number of Wires 3
- Enclosure Material Nylon
- Depth 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8280-IGI
- Zoro # G0824629
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Depth | 1.6 in |
Mount Hole Center-to-Center Height | 3.8 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 14 AWG |
Face Plate Width | 1.8 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.6 in |
Description
Straight Blade Decora Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Isolated Ground, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Surface, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Adalet .75in. RGD Rigid To Rigid Pull Elbow (94107)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (XCSZ05)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAH-24D3)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- MERSEN Surge Protection Device, 3 Phase, 240V AC Delta, 3 Poles, 3, 50kA (STXR240D05)
- Leviton Surge Protectors