Shop All Surge Protectors
Leviton
Surge Suppressers Repl By 300-08381
Mfr # 8381-IGI
Zoro # G4051197
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Short Circuit Current Rating 5kA
- Enclosure Material Polycarbonate
- Length 12.7500 in
- Depth 5.3750 in
- Mounting Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8381-IGI
- Zoro # G4051197
- UPC # 78477275696
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 12.7500 in |
Depth | 5.3750 in |
Size | 3.81 H x 1.7 W x 1.47 D in |
Details
Item | Surge Suppressor |
Short Circuit Current Rating | 5kA |
Enclosure Material | Polycarbonate |
Mounting | Box |
Application | Commercial |
Amperage Rating | 20 A |
Outlet | Single |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
Voltage Rating | 125 V |
Type Of Indicators | Indicator Light;Audible Alarm |
Color | Ivory |
Operating Temperature | -40 to +60 °C |
Standard | NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057) |
Connection | Back Wired;Side Wired |
Description
20 Amp, 125 Volt, Decora Plus Single Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge with Indicator Light, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS618B1MAU20)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- CITEL Ethernet Protector/Power Injector, 24V (MSP-VM24/RINJ)
- SURGE TRAP Surge Protection Device, 3 Phase, 347/600V AC Wye (STXR600Y05N)
- SOLAHD Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground, 100kA (STV100K48D)
- CITEL Dual Pair DIN Rail Data Line Protector, 4-Pair (4 Wire+ Ground), 24V, Ul 497B (DLA2-24D3)
- Leviton Power System Protection