Shop All Surge Protectors
Leviton
Surge Suppressers Or Tvss 4 - In - 1 Rec 15A125V
Mfr # 5480-IG
Zoro # G4080712
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Number of Poles 2
- Voltage Protection Rating 500V (L-N, N-G), 600V (L-G)
- Number of Wires 3
- Modes of Protection L-G, L-N, N-G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5480-IG
- Zoro # G4080712
- UPC # 78477851364
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.56 in |
Width | 1.78 in |
Height | 4.56 in |
Size | 4.50 W x 1.15 D in |
Description
15-Amp 125-Volt 4-In-1 Receptacle, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- PANDUIT J Hook, Drop Wire, 1.31 In, PK10 (JP131DW-L20)
- NOARK Overload, 10A, 2P (RHU-10-10K1)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/16" Inside Dia - Black - 4' Long Stick (HS460-BK)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- TRC SURGE GUARD 50A Portable Surge Protector (TR375962)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3, 40kA (SDSA3650D)
- Leviton Surge Protectors