Shop All Surge Protectors
Leviton
Surge Suppressers Or Dup Rec 20A125V Non-Alarmed Ig B&S
Mfr # 5380-IGO
Zoro # G4058513
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Nominal Discharge Current 3kA
- Short Circuit Current Rating 5kA
- Enclosure Material Thermoplastic Nylon
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5380-IGO
- Zoro # G4058513
- UPC # 78477009291
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 5.00 in |
Depth | 2.38 in |
Width | 2.81 in |
Description
20 Amp, 125 Volt, Decora Plus Duplex Surge Suppressor Receptacle, Straight Blade, Industrial Grade, Isolated Ground, Surge with Indicator Light, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURGE TRAP Surge Protection Device, 1 Phase, 120V AC (STXR120P05N)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU21A30)
- KEEN 49057 1-2 in. 90 Degree EMT Compression Connector (KE884105)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- EATON Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires (SP1-480Y)
- 5-2-1 COMPRESSOR SAVER Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 60kA (SPD60)
- ICM Surge Protection Device, 1 Phase, 120/240V AC Delta, 2 Poles, 3 Wires + Ground, 100kA (ICM517)
- CITEL AC DIN Rail Protector, 3 Phase, 480V (DS44US-480D)
- Leviton Surge Protectors