Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A SURGE 6REC 15FT
Mfr # 5306M-2S5
Zoro # G3976473
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Enclosure Material Steel
- Cord Length 15 Foot
- HG Outlet Configuration NEMA 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5306M-2S5
- Zoro # G3976473
- UPC # 78477611968
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Cord Length | 15 Foot |
Description
16A - 125VAC Medical Grade Power Strip. Surge-protected. With 6 Nema 5-20R Outlets With Locking Covers. 15-ft Power Cord With Right-angle Nema 5-20P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90011)
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL 4-Pair Surface Mount Signal Line Protector, Indoor, 24V, Screw Terminals (B480-24D3)
- NVENT ERICO Surge Protection Device, 3 Phase, 240V, 3 Poles, 3 Wires + Ground (SES160B240D)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS200-277Y)
- DITEK Surge Protection Snap (DI308344)
- Leviton Power System Protection