Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A SURGE 4REC 7FT
Mfr # 5304M-2S7
Zoro # G4078253
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Modes of Protection L-G, L-N, N-G
- Max. Surge Current per Mode 27kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5304M-2S7
- Zoro # G4078253
- UPC # 78477611906
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15 1/2 in |
Depth | 2.44 in |
Width | 6 1/4 in |
Height | 2.44 in |
Details
Item | Surge Suppressor |
Voltage | 125V |
Voltage Protection Rating | 600V (L-N, L-G), 500V (N-G) |
Modes of Protection | L-G, L-N, N-G |
Max. Surge Current per Mode | 27kA |
Filtering | Yes |
Max. Continuing Operating Voltage | 150V |
Enclosure Material | Steel |
Type | Power Strip |
Application | Health Care Facilities and Including Patient Care Spaces |
Amperage Rating | 16 A |
Voltage Rating | 125 V |
Outlet | 5-20R |
Description
Medical Grade Power Strip, Surge-protected, 16A/125VAC With 4 Nema 5-20R Outlets With Locking Covers, 7-ft Power Cord With Right-Angle Nema 5-20P Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- INTERMATIC Photo Control Shorting Cap (SK4500K)
- MURR ELEKTRONIK T coupler M12 male / M12 female (7000-41121-0000000)
- HUBBELL Plug (HBL4200PS1W)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- W BOX 6 OL SURGE PROTECTOR 2-PA (0E-SRGE6F2PK)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (DS73US-120T/G)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- Leviton Surge Protectors