Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A 6 REC 15FT
Mfr # 5306M-2N5
Zoro # G4078734
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Steel
- Length 19.00 in
- Depth 2.44 in
- Width 6.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5306M-2N5
- Zoro # G4078734
- UPC # 78477611982
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 19.00 in |
Depth | 2.44 in |
Width | 6.88 in |
Cord Length | 15 Foot |
Conductor Size | 12 to 3 AWG |
Description
Medical Grade Power Strip, Non-Surge, 16A - 125VAC With 6 Nema 5-20r Outlets With Locking Covers, 15-ft Power Cord With Right-Angle Nema 5-20p Plug-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14" UV Black Standard Cable Zip Ties - 100 Pack (199215)
- BUCHANAN Twist-On Conn Kit, Yellow and Red, 150pcs. (30-5152JR)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL Surge Protection Device, 3 Phase, 347/600V (M50-347Y-B)
- SQUARE D Surge Protection Device, 3 Phase, 600V AC Delta, 3 Poles, 3 Wires, 40kA (SDSA3650D)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V AC, 2 Poles, 3 Wires (M9L12240)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Male-Female F Connector (P8AX09-F/MF)
- Leviton Surge Protectors