Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A 2 REC 7FT SURGE
Mfr # 5302M-2S7
Zoro # G4080213
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Modes of Protection L-G, L-N, N-G
- Max. Surge Current per Mode 27kA
- Filtering Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5302M-2S7
- Zoro # G4080213
- UPC # 78477611685
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15 1/2 in |
Depth | 2.44 in |
Width | 6 1/4 in |
Height | 2.44 in |
Cord Length | 7 Foot |
Description
Medical Grade Power Strip, Surge-protected, 16A-125VAC With 2 NEMA 5-20R Outlets With Locking Covers, 7-ft Power Cord With Standard HG NEMA 5-20P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No.8-M1989,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter (AD520L530)
- SQUARE D General Purpose Relay, 12V DC Coil Volts, 3PDT (8501KPR13V24)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 120/240V, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- CITEL Outdoor RF Protector (CXP09-N/FF-DCB)
- CITEL Surge Protector, 3 Phase, 277/480V, 4 (MS200-277Y)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- SQUARE D Surge Protector, 3 Phase, 480V, 1 Poles, 3 (TVS5HWA10X)
- Leviton Power System Protection