Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A 2 REC 7 FT
Mfr # 5302M-2N7
Zoro # G4057856
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Enclosure Material Steel
- Length 15.50 in
- Depth 2.44 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5302M-2N7
- Zoro # G4057856
- UPC # 78477611678
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15.50 in |
Depth | 2.44 in |
Width | 6.25 in |
Cord Length | 7 Foot |
Conductor Size | 14 to 3 |
Description
Medical Grade Power Strip, Non-surge, 16A - 125VAC With 2 NEMA 5-20R Outlets With Locking Covers, 7-ft Power Cord With Standard Hg Nema 5-15p Plug, ELT Certified To UL 60601-1, UL 60950-1, UL 1363a, CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No. 21 And Nom. Compliant With NFPA 99 Requirements For Patient Care
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printable Shrink Tubing, 200 ft. L, Wht (PS-C-125-WT-J)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE6X6X4SSNK)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2SURGE)
- MERSEN Surge-Trap, xT, T1,200kA, 208Y/120V, ALM (STXT208Y20A)
- SURGE TRAP Surge Protection Device, 3 Phase, 347/600V AC Wye (STXR600Y05N)
- Leviton Surge Protectors