Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 20A 2 REC 15FT SURG
Mfr # 5302M-2S5
Zoro # G4079583
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Enclosure Material Steel
- Length 15.50 in
- Depth 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5302M-2S5
- Zoro # G4079583
- UPC # 78477611784
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15.50 in |
Depth | 2.44 in |
Width | 6.25 in |
Cord Length | 15 Foot |
Conductor Size | 12 to 3 |
Description
Medical Grade Power Strip, Surge-protected, 16A-125VAC With 2 NEMA 5-20R Outlets With Locking Covers, 15-ft Power Cord With Standard HG NEMA 5-20P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No. 60950-1-07, CSA C22.2 No.8-M1989,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Cable Hanger (BRM4T125-10)
- WESTEK Touch Control Dimmer (6603BC)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- DISCO Nylon Cable Tie Assortment (8813)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- SQUARE D Surge Protection Device, 3 Phase, 480V AC Delta, 1 Poles, 3 Wires + Ground, 100kA (TVS5HWA10X)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (TPS3A12100X02)
- CITEL Surge Protection Device, 3 Phase, 480/277V (MS200-277Y)
- SURGE TRAP Surge Protection Device, 1 Phase, 120V AC (STXR120P05N)
- Leviton Surge Protectors