Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 15A SURGE 4REC 7FT
Mfr # 5304M-1S7
Zoro # G4080292
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Enclosure Material Steel
- Length 15.50 in
- Depth 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5304M-1S7
- Zoro # G4080292
- UPC # 78477611814
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15.50 in |
Depth | 2.44 in |
Width | 6.25 in |
Cord Length | 7 Foot |
Description
Medical Grade Power Strip, Surge-protected,12A -125V With 4 NEMA 5-15R Outlets With Locking Covers, 7-ft Power Cord With Standard Hg NEMA 5-15P Plug, ETL Certified To UL 60601-1, UL 60950-1, UL 1363a, UL 1449 (3rd Edition), CSA C22.2 No. 601.1 M-90, CSA C22.2 No.60950-1-07, CSA C22.2 No.8-m1989, CSA C22.2 No. 21 And NOM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 25 ft., Blk, 15A, 14/3 (5XFN1ID)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS01S0502)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- EATON Surge Protection Device, 2 Phase, 240V AC, 2 Poles, 2 Wires + Ground (AGDN24020R)
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground, 200kA (TDX200S277/480)
- SOLAHD Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 100kA (STV100K10N)
- CITEL AC DIN Rail Protector, 1 Phase, 120V (DS72US-120S)
- Leviton Power System Protection