Shop All Surge Protectors
Leviton
SURGE SUPPRESSERS MED 15A SURGE 2 REC15FT
Mfr # 5302M-1S7
Zoro # G4056727
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V AC
- Voltage Protection Rating 600V (L-N, L-G), 500V (N-G)
- Enclosure Material Steel
- Length 15.5000 in
- Depth 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5302M-1S7
- Zoro # G4056727
- UPC # 78477611562
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 15.5000 in |
Depth | 6.2500 in |
Cord Length | 7 Foot |
Description
Medical Grade Power Strip, Surge-Protected, 12A-125VAC With 2 Nema 5-15r Outlets With Locking Covers, 7-ft Power Cord With Right-Angle Nema 5-15p Plug-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Mounting Kit SMB-1 (SMB-1)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- HELI-TUBE 1/2 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/2 C YE-100)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- LEVITON Surge Suppressers La Spd Dup Rec 15A125V B&S Ig (5280-T)
- LEVITON Surge Suppressor, 1 Phase, 3, 100 kA (51120-1)
- EATON Surge Protection Device, 3 Phase, 480V AC Delta, 3 Poles, 3 Wires + Ground (AGDN48030R)
- MERSEN Surge-Trap, xR, T1, 50kA, 480Y/277V, N-G (STXR480Y05N)
- CITEL DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAW-24D3)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- Leviton Surge Protectors